This product has been discontinued.

360W Solar Module, 120 Half-Cell, Black on Black
Item #: 1892516
Cat #: EVPV360K
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
360 Watt Solar Module, EverVolt Series, 120 Half-Cell, 1000 Volt DC, 67.8" x 40" x 1.2" (30mm Frame), 43 lbs., Black on Black
Overview
360 Watt Solar Module, EverVolt Series, 120 Half-Cell, 1000 Volt DC, 67.8" x 40" x 1.2" (30mm Frame), 43 lbs., Black on Black
Panasonic EverVolt™ Series solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate. Superior module efficiency of 21.2% (370W) and 20.6% (360W) and greater high-temperature performance deliver a high-output renewable energy source for residential solar systems.
Also known as: EVPV360K, PSLEVPV360K
Specifications
| Volts DC: | 600 |
| Wattage: | 360 |
| Color: | Black on Black |
| Weight: | 43.000 lbs |
| Width: | 40.000 in |
| Length: | 67.800 in |
| Family / Style: | Evervolt |
| Number of Cells: | 120 |
| Depth: | 1.200 in, 30 mm |
| Volts DC: | 600 |
| Color: | Black on Black |
| Width: | 40.000 in |
| Family / Style: | Evervolt |
| Depth: | 1.200 in, 30 mm |
| Wattage: | 360 |
| Weight: | 43.000 lbs |
| Length: | 67.800 in |
| Number of Cells: | 120 |