Solar Panel, 360W, 120 Cell, Black

Item #: 1892515

Cat #: EVPV360PK

UPC:

Company wide:
0 in stock
Documents & Guides
Solar Panel, 360 Watt, 120 Cell, Black

Overview

Solar Panel, 360 Watt, 120 Cell, Black

Panasonic EverVolt Black Series solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate.

Also known as: EVPV360PK, PSLEVPV360PK

Specifications

Volts DC: 1000
Wattage: 360
Color: Black on Black
Family / Style: Evervolt
Number of Cells: 120
Volts DC: 1000
Color: Black on Black
Number of Cells: 120
Wattage: 360
Family / Style: Evervolt