350W Solar Module, 120 Half-Cell, Black on Black

Item #: 1892514

Cat #: EVPV350K

UPC:

Company wide:
0 in stock
Documents & Guides
350 Watt Solar Module, EverVolt Series, 120 Half-Cell, 1000 Volt DC, 67.8" x 40" x 1.2" (30mm Frame), 43 lbs, Black on Black

Overview

350 Watt Solar Module, EverVolt Series, 120 Half-Cell, 1000 Volt DC, 67.8" x 40" x 1.2" (30mm Frame), 43 lbs, Black on Black

Panasonic EverVolt™ Series solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate. Superior module efficiency of 21.2% (370W) and 20.6% (360W) and greater high-temperature performance deliver a high-output renewable energy source for residential solar systems.

Also known as: EVPV350K, PSLEVPV350K

Specifications

Volts DC: 1000
Wattage: 350
Color: Black on Black
Weight: 43.000 lbs
Width: 40.000 in
Length: 67.800 in
Family / Style: Evervolt
Number of Cells: 120
Depth: 1.200 in, 30 mm
Volts DC: 1000
Color: Black on Black
Width: 40.000 in
Family / Style: Evervolt
Depth: 1.200 in, 30 mm
Wattage: 350
Weight: 43.000 lbs
Length: 67.800 in
Number of Cells: 120