Wire Basket Cable Tray, 8" W x 2" D x 10' Long, Steel

Item #: 1892430

Cat #: WBT2X8S

UPC:

$ 116.58 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 8 Inch Wide x 2 Inch Deep x 10 Foot Long, Steel

Overview

Wire Basket Cable Tray, 8 Inch Wide x 2 Inch Deep x 10 Foot Long, Steel

WBT is a company designed and created with a sole purpose, to provide the BEST in mesh cabletray, while supporting you and your customers with the most innovative and creative products in the market, period.

Also known as: WBT2X8S, WBTWBT2X8S

Specifications

Width: 8 in
Depth: 2 in
Width: 8 in
Depth: 2 in