LED Track Head, 2KL/30/40/50K, Black

Item #: 1892413

Cat #: ETLED3482000LBK

UPC: 194672018293

$ 148.72 EA
Company wide:
0 in stock
Documents & Guides
LED Track Head, 28.9 Watts, 2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable, Black

Overview

LED Track Head, 28.9 Watts, 2000 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable, Black
Also known as: 194672018293, ETLED3482000LBK, ETEETLED3482000LB*

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 2000
Color: Black
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: Black
Lumens: 2000
Dimmable: Yes