LED Downlight Retrofit Trim, 5", 11.5 Watt, 700 Lumen, 2700K

Item #: 1892332

Cat #: 5RLDG307LM27K9

UPC: 190887658507

Call for price
Company wide:
0 in stock
Documents & Guides
LED Downlight Retrofit Trim, 5", 11.5 Watt, 700 Lumen, 2700K, 90 CRI, 120 Volt, White

Overview

LED Downlight Retrofit Trim, 5", 11.5 Watt, 700 Lumen, 2700K, 90 CRI, 120 Volt, White
Also known as: 190887658507, 5RLDG307LM27K9, JUN5RLDG307LM27K9

Specifications

Volts AC: 120
Color: White
Lumens: 700
Color Temperature: 2700 (Warm White)
Wattage: 11.500
Light Technology: LED
Volts AC: 120
Lumens: 700
Wattage: 11.500
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED