Coupling 1 Inch 316

Item #: 1892307

Cat #: RSCPL316100

UPC: 784011900725

$ 50.69 EA
Company wide:
0 in stock
Documents & Guides
1" RIGID COUPLING SS 316

Overview

1" RIGID COUPLING SS 316

Robroy Stainless Steel couplings are designed to withstand harsh corrosive environments. Couplings are available in 304 or 316 and designed for use with stainless steel threaded conduit in order to connect threaded stainless steel conduit, elbows, nipples, etc.

Also known as: 784011900725, RSCPL316100, RRYRSCPL316100

Specifications

Size: 1 in
Material: 316 Stainless Steel
Size: 1 in
Material: 316 Stainless Steel