1" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 1892216

Cat #: RSCND304-100

UPC: 784011900428

$ 16.90 FT
Clearance
Price good while supplies last
Company wide:
1,250 in stock
Documents & Guides
CONDUIT 1IN TRADE SIZE 304

Overview

CONDUIT 1IN TRADE SIZE 304

1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Also known as: 784011900428, RSCND304-100, RRYRSCND304100

Specifications

Diameter: 1 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Length: 10 ft