3/4" CONDUIT SS 304

Item #: 1892212
Cat #: RSCND304075
UPC: 784011900411
$ 30.10 FT
Company wide:
1,620 in stock
Documents & Guides
Environment Traditional Material 304 Finish Brushed Trade Size Available1/2" to 4" Dimensions Weight (Pounds per foot)1.15 Width (Inches)1.05 Length (Feet)10 Standards cULus Listed UL 6A UL File NumberE98405 CSACSA C22.2 No. 45.2-08

Overview

Environment Traditional Material 304 Finish Brushed Trade Size Available1/2" to 4" Dimensions Weight (Pounds per foot)1.15 Width (Inches)1.05 Length (Feet)10 Standards cULus Listed UL 6A UL File NumberE98405 CSACSA C22.2 No. 45.2-08
Robroy Stainless Steel rigid conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one coupling.
Also known as: 784011900411, RSCND304075, RRYRSCND304075

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 10 ft
Diameter Range: 3/4 in
Diameter: 3/4 in
Length: 10 ft
Material: Stainless Steel
Diameter Range: 3/4 in

Customer Reviews

No reviews for this product
(0)