1/2" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 1892211

Cat #: RSCND304050

UPC: 784011900404

$ 8.97 FT
Clearance
Price good while supplies last
Company wide:
490 in stock
Documents & Guides
1/2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

1/2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Robroy Stainless Steel rigid conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one coupling.

Also known as: 784011900404, RSCND304050, RRYRSCND304050

Specifications

Diameter: 1/2 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1/2 in
Material: Stainless Steel 304
Length: 10 ft