
Reducing Bushing 1 Inch to 1/2 Inch 316
Item #: 1892205
Cat #: RSRE316
UPC: 784011919970
$ 78.03 EA
Company wide:
0
in stock
Documents & Guides
RB 1"-3/4" SS 316
Overview
RB 1"-3/4" SS 316
Robroy Stainless Reducing Bushings reduce conduit hubs to a smaller size. They are made of 316 stainless steel and are specially designed for the hygienic system.They are provided with a circular conduit entry gasket made of an FDA compliant silicone at the female thread and an extended design on the male threads, allowing for a sealed connection.
Also known as: 784011919970, RSRE316, RRYRSRE316
Specifications
| Diameter: | 3/4 in, 1 in |
| Material: | Stainless Steel |
| Diameter: | 3/4 in, 1 in |
| Material: | Stainless Steel |