3 PIECE CP 3/4" SS 316

Item #: 1892202

Cat #: RS3PC216

UPC: 784011923557

$ 104.10 EA
Company wide:
0 in stock
Documents & Guides
Environment Traditional Material316 Finish Natural Trade Size Available3/4" to 1" Max Outer Diameter1.55 Span (Inches)1.469 Length (Inches)1.509 Length Body (Inches)1.25 Ring Diameter1.216 Inner Diameter (Inches)1.08

Overview

Environment Traditional Material316 Finish Natural Trade Size Available3/4" to 1" Max Outer Diameter1.55 Span (Inches)1.469 Length (Inches)1.509 Length Body (Inches)1.25 Ring Diameter1.216 Inner Diameter (Inches)1.08

Robroy Stainless Couplings are designed to withstand harsh corrosive environments and connect threaded stainless steel conduit, nipples or elbows. Traditional couplings are available in 304 or 316 stainless steel. Robroy Stainless Hygienic Couplings are 316 stainless steel and feature a circular conduit entry gasket made of FDA compliant silicone designed to protect from ingress. Robroy Stainless Three Piece Couplings connect two pieces of stainless steel conduit when once piece of conduit cannot be turned. Three piece couplings are available in 316 stainless steel.

Also known as: 784011923557, RS3PC216, RRYRS3PC216

Specifications

Diameter: 3/4 in
Material: 316 Stainless Steel
Diameter: 3/4 in
Material: 316 Stainless Steel