Conduit Hub 1 Inch 316

Item #: 1892201

Cat #: RSHUB316

UPC: 784011920259

Company wide:
0 in stock
Documents & Guides
MEYERS HUB 1" SS 316

Overview

MEYERS HUB 1" SS 316

Robroy Stainless Conduit Hubs are designed to connect threaded stainless steel conduit to a threadless opening in a box or an enclosure. Robroy Stainless Conduit Hubs are 316 stainless steel and are available with or without ground nut. Traditional hubs have a nitrile gasket. Robroy Stainless Hygienic Hubs have an FDA compliant circular silicone conduit entry gasket.

Also known as: 784011920259, RSHUB316, RRYRSHUB316

Specifications

Diameter: 1 in
Diameter: 1 in