LumiCleanse UVC Germicidal Fixture

Item #: 1892184

Cat #: LC-UVC-TOWER-216W-01

UPC: 844006062651

Company wide:
0 in stock
Documents & Guides
LumiCleanse™ UVC Germicidal Portable Tower (20"W x 59"H), UV-C Quartz Lamps with 253.7nm Wavelength, Select from 3 timing options: 30, 60 or 120 minutes, via remote control. Integrated motion sensor will detect any movement & immediately deactivate the fixture if someone mistakenly walks into space while the light is on. Ultraviolet Measurement Cards Are Recommended (see associated item).

Overview

LumiCleanse™ UVC Germicidal Portable Tower (20"W x 59"H), UV-C Quartz Lamps with 253.7nm Wavelength, Select from 3 timing options: 30, 60 or 120 minutes, via remote control. Integrated motion sensor will detect any movement & immediately deactivate the fixture if someone mistakenly walks into space while the light is on. Ultraviolet Measurement Cards Are Recommended (see associated item).

With the heightened focus on health and concerns about a wide variety of pathogens, we have decided to expand our product line into germicidal UV-C solutions. UV-C light has a long history of killing bacteria, viruses, mold, fungus and allergens. Our RemPhos LumiCleanse UVC1 fixture uses light sources that include UV-C wavelength that has a proven track record of killing efficacy. The wavelengths of light we are using in these fixtures have been tested using CDC standards to kill class 1, 2, & 3 viruses with a 99.9% kill rate. UV-C light is germicidal, meaning it deactivates the DNA of bacteria, virus and other pathogens, destroying their ability to multiply and cause disease. Since it can also cause skin and eye damage, it must only be used in unoccupied rooms.

Also known as: 844006062651, LC-UVC-TOWER-216W-01, LGDLCUVCTOWER216W1

Features & Benefits

  • 8’ cord with plug for easy set-up.
  • Perfect for placement on tabletop, counters, desk, etc.
  • Integrated motion sensor. If people accidentally walk into the space while the light is operating – the fixture will automatically shut off.
  • Designed with safety in mind. Once the unit is turned on by the remote control, there is a 15 second delay before the UV-C1 light starts

Specifications

Volts AC: 120
Wattage: 246
Light Technology: UV
Volts AC: 120
Light Technology: UV
Wattage: 246