10/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 1892177

Cat #: 21076000

UPC: 077680114327

Company wide:
0 in stock
Documents & Guides
10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother, faster installation.

Also known as: 077680114327, 21076000, AFC21076000

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid