LED Designer Deco

Item #: 1892111
Cat #: 8ST19/PER/927-922/CL/G/E26/WGX PF T20
UPC: 046677556532
$ 5.54 EA
Company wide:
9 in stock
Dimmable Vintage Style Filament Lamp, 5W, 120V, Bulb: ST19, Base: E26, Lumens: 350, CRI: 90, Color Temperature: 2000K, Rated Life: 15,000 Hrs., Finish: Amber. Title 20 California Compliant. CC# 556530, 12NC 929002296003, Prod. # 8ST19/PER/927-922/CL/G/E26/WGX PF T20

Overview

Dimmable Vintage Style Filament Lamp, 5W, 120V, Bulb: ST19, Base: E26, Lumens: 350, CRI: 90, Color Temperature: 2000K, Rated Life: 15,000 Hrs., Finish: Amber. Title 20 California Compliant. CC# 556530, 12NC 929002296003, Prod. # 8ST19/PER/927-922/CL/G/E26/WGX PF T20
Philips LED Designer Deco lamps allow you to maintain a warm, classic light or a modern, chic effect while providing longer life and energy savings
Also known as: 046677556532, 8ST19/PER/927-922/CL/G/E26/WGX PF T20, PHI8ST19PER927922C

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Shape: ST19 (Antique)
Wattage: 8
Dimming: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: ST19 (Antique)
Dimming: Yes

Customer Reviews

No reviews for this product
(0)