Sustainable

LED PL Retrofit Lamp, 5000K

Item #: 1892101
Cat #: LED731050KG3
UPC: 844006055653
$ 16.92 EA
Company wide:
55 in stock
LED PL Retrofit Lamp, 7 Watt, 120-277 Volt, 990 Lumens, Color Temperature: 5000K, Base: G24d/G24q

Overview

LED PL Retrofit Lamp, 7 Watt, 120-277 Volt, 990 Lumens, Color Temperature: 5000K, Base: G24d/G24q
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006055653, LED731050KG3, LGDLED731050KG3

Specifications

Wattage: 7
Color Temperature: 5000 (Bright White)
Lumens: 990
Dimming: No
Base: 2-Pin (G24d), 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Wattage: 7
Lumens: 990
Base: 2-Pin (G24d), 4-Pin (G24q)
Color Temperature: 5000 (Bright White)
Dimming: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)