Sustainable

LED PL Retrofit Lamp, 2700K

Item #: 1892058
Cat #: LED-7310-27K-G3
UPC: 844006055615
$ 16.92 EA
Company wide:
27 in stock
LED PL Retrofit Lamp, 7 Watt, 120-277 Volt, 890 Lumens, Color Temperature: 2700K, Base: G24d/G24q

Overview

LED PL Retrofit Lamp, 7 Watt, 120-277 Volt, 890 Lumens, Color Temperature: 2700K, Base: G24d/G24q
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: 844006055615, LED-7310-27K-G3, LGDLED731027KG3

Specifications

Wattage: 7
Lumens: 890
Color Temperature: 2700 (Warm White)
Dimming: No
Base: 2-Pin (G24d), 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Wattage: 7
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G24d), 4-Pin (G24q)
Lumens: 890
Dimming: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)