
$ 74.99 EA
Company wide:
0
in stock
Documents & Guides
Universal Absorbent Pads - Light Weight. Brand Name: Brady« SPC« Absorbents. Type: Absorbent Pad. Special Features: Fire-Resistant. Standard: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2). Color: Gray. Material: 1-Ply Meltblown Polypropylene. Width: 15 IN. Length: 19 IN. Sorbent Type: Pad. Absorbs: Universal. Absorption Capacity: 27 gal (US). Perforations: Perforated. Sub-Category: Light Weight. Perforated Width (in/ft/yd): 7.5 IN. Environmentally-Friendly: Environmentally-Friendly. Contains Recycled Content: Does Not Contain Recycled Content. Material Texture Features: High-Linting. Pallet Quantity: 30. Dispenser Included: Dispenser Not Included. Alternate Catalog Number: 107739.
Overview
Universal Absorbent Pads - Light Weight. Brand Name: Brady« SPC« Absorbents. Type: Absorbent Pad. Special Features: Fire-Resistant. Standard: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2). Color: Gray. Material: 1-Ply Meltblown Polypropylene. Width: 15 IN. Length: 19 IN. Sorbent Type: Pad. Absorbs: Universal. Absorption Capacity: 27 gal (US). Perforations: Perforated. Sub-Category: Light Weight. Perforated Width (in/ft/yd): 7.5 IN. Environmentally-Friendly: Environmentally-Friendly. Contains Recycled Content: Does Not Contain Recycled Content. Material Texture Features: High-Linting. Pallet Quantity: 30. Dispenser Included: Dispenser Not Included. Alternate Catalog Number: 107739.
Also known as: 662706832448, MXU1000, BRAMXU1000
Specifications
No Specifications Available