HAZWIK® Pillow, 18"X18"X2"

Item #: 1891585

Cat #: HAZ1818

UPC: 662706282083

$ 149.99 EA
Company wide:
0 in stock
HAZWIK® Pillow, 18"X18"X2", Absorbs Chemicals, Acids and Bases

Overview

HAZWIK® Pillow, 18"X18"X2", Absorbs Chemicals, Acids and Bases
Also known as: 662706282083, HAZ1818, BRAHAZ1818

Specifications

Color: Green
Height: 2 in
Length: 18 in
Width: 18 in
Color: Green
Length: 18 in
Height: 2 in
Width: 18 in