Chemical Lab Pack

Item #: 1891562

Cat #: SKH-20

UPC: 662706252031

$ 363.99 EA
Company wide:
0 in stock
HAZWIK« 20-Gallon Drum Spill Control Kit - Chemical Application. Brand Name: Brady« SPC« Absorbents. Sub Brand: HAZWIK«. Type: Spill Kit. Special Features: Fire-Resistant. Standard: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved. Color: Yellow. Included: (12) 15 in x 19 in Pads, (2) 18 in x 18 in Pillows, (3) 3 in x 12 ft Socks, (3) Disposal Bags, Goggles, Handbook, Nitrile Gloves. Height: 18 IN. Diameter: 21 IN. Sorbent Type: Drum Spill Kit. Absorbs: Chemical. Absorption Capacity: 17 gal (US). Case: Drum. Container Material: Polyethylene. Container Size: 20 Gallon. Environmentally-Friendly: Environmentally-Friendly. Contains Recycled Content: Contains Recycled Content. Pallet Quantity: 16. Alternate Catalog Number: 107798.

Overview

HAZWIK« 20-Gallon Drum Spill Control Kit - Chemical Application. Brand Name: Brady« SPC« Absorbents. Sub Brand: HAZWIK«. Type: Spill Kit. Special Features: Fire-Resistant. Standard: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved. Color: Yellow. Included: (12) 15 in x 19 in Pads, (2) 18 in x 18 in Pillows, (3) 3 in x 12 ft Socks, (3) Disposal Bags, Goggles, Handbook, Nitrile Gloves. Height: 18 IN. Diameter: 21 IN. Sorbent Type: Drum Spill Kit. Absorbs: Chemical. Absorption Capacity: 17 gal (US). Case: Drum. Container Material: Polyethylene. Container Size: 20 Gallon. Environmentally-Friendly: Environmentally-Friendly. Contains Recycled Content: Contains Recycled Content. Pallet Quantity: 16. Alternate Catalog Number: 107798.
Also known as: 662706252031, SKH-20, BRASKH20

Specifications

No Specifications Available