
Vapor Tight LED Retrofit Light, 9W, 120VAC
Item #: 1891372
Cat #: VTR-1
UPC: 783936176581
$ 101.15 EA
Company wide:
5
in stock
Documents & Guides
Vapor Tight LED Retrofit Light, 9W, 120 VAC, 60 Hz, 5000K CCT, 70 CRI
Overview
Vapor Tight LED Retrofit Light, 9W, 120 VAC, 60 Hz, 5000K CCT, 70 CRI
The VTR Series LED retrofits are designed with a copper-free aluminum housing for superior corrosion resistance in harsh and hazardous environments. The VTR is a Hazardous Location Certified Universal retrofit that adapts to the Killark V-Series, Appleton V-51, Crouse-Hinds V-Series, and Thomas & Betts Red-Dot V.
Also known as: 783936176581, VTR-1, KILVTR1
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 70 |
| Volts AC: | 120 |
| Wattage: | 9 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 9 |