Instrumentation Enclosure, NEMA 4, 4-1/4" Diameter, Copper-Free Aluminum
Item #: 1891363
Cat #: HKBX
UPC: 783936181752
$ 254.91 EA
Company wide:
0
in stock
Documents & Guides
Instrumentation Enclosure (Body Only), NEMA 4, 4-1/4 Inch Diameter, Copper-Free Aluminum
Overview
Instrumentation Enclosure (Body Only), NEMA 4, 4-1/4 Inch Diameter, Copper-Free Aluminum
Instrumentation housed in HKBX Series enclosures typically used to measure, detect, monitor, transmit, and control industrial processes and systems. HKBX Series enclosures are suitable for a broad range of applications, meeting both domestic and international
Also known as: 783936181752, HKBX, KILHKBX
Features & Benefits
- Threaded blank screw covers provide easy access to interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of covers.
- Covers have shrouded tamper resistant set screws as standard.
Specifications
| Diameter: | 4 1/4 in |
| Depth: | 2 3/4 in |
| IP/NEMA Rating: | NEMA 4 |
| Material: | Copper Free Aluminum |
| Diameter: | 4 1/4 in |
| IP/NEMA Rating: | NEMA 4 |
| Depth: | 2 3/4 in |
| Material: | Copper Free Aluminum |