
LED Strip, 8', Multiple Lumen and CCT
Item #: 1891083
Cat #: 8-OEC-LED-6000L/8000L/10000L-DIM10-MVOLT-35K/40K/50K-85
UPC: 194672003985
$ 183.08 EA
Company wide:
22
in stock
Documents & Guides
Architectural LED Strip, 8 Foot, Multiple Lumen: 6000/8000/10000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
Overview
Architectural LED Strip, 8 Foot, Multiple Lumen: 6000/8000/10000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming
The OEC is a versatile LED strip light that can be suspended or surface mounted.
Also known as: 194672003985, 8-OEC-LED-6000L/8000L/10000L-DIM10-MVOLT-35K/40K/50K-85, ETE8OECLEDSEL
Specifications
| Lumens: | 8000, 4000, 6000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft |
| Dimmable: | Yes |
| Lumens: | 8000, 4000, 6000, Selectable |
| Length: | 8 ft |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Dimmable: | Yes |