8/1C (7STR) XHHW-2 600V WHITE

Item #: 1891082

Cat #: M708ST02

UPC:

Company wide:
0 in stock
Documents & Guides
8/1C (7STR) XHHW-2 600V WHITE

Overview

8/1C (7STR) XHHW-2 600V WHITE

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M708ST02, OMNM708ST02

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Color: White
Conductors: 1
Jacket: XLPE