8AWG STR XHHW-2 600V

Item #: 1891081

Cat #: M708ST01

UPC:

Company wide:
0 in stock
Documents & Guides
OMC M708ST-01 8AWG STR XHHW-2 600V

Overview

OMC M708ST-01 8AWG STR XHHW-2 600V

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M708ST01, OMNM708ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Color: Black
Conductors: 1
Jacket: XLPE