LED4W JCD/G9 120-130V 2700K

Item #: 1891064

Cat #: S29547

UPC: 045923295478

Company wide:
0 in stock
Documents & Guides
4 Watt; JCD LED; 2700K; G9 Base; 120-130 Volt

Overview

4 Watt; JCD LED; 2700K; G9 Base; 120-130 Volt

Satco's S29547 4-watt LED lamp is perfect for use in pendants, desk, and cabinet lighting. This clear, dimmable bulb is the equivalent to a 40-watt incandescent bulb. Energy efficient, and versatile, this bulb delivers 25,000 hours of warm white light.

Also known as: 045923295478, S29547, SATS29547

Specifications

Lumens: 400
Material: Polycarbonate, Aluminum
Wattage: 4
Shape: T4 (Tubular)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120/130
Base: 2-Pin (G9)
Lumens: 400
Wattage: 4
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC: 120/130
Material: Polycarbonate, Aluminum
Shape: T4 (Tubular)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: 2-Pin (G9)