LED DOCK LIGHT 42IN DUAL ARM 30W 120V

Item #: 1890762

Cat #: DKLED4230W

UPC: 686334492294

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED DOCK LIGHT 42IN DUAL ARM 30W 120V

Overview

LED DOCK LIGHT 42IN DUAL ARM 30W 120V
Also known as: 686334492294, DKLED4230W, TPIDKLED4230W

Specifications

Standards: California Proposition 65
Standards: California Proposition 65