LED Dock Light, Single-Arm, 40K

Item #: 1890761

Cat #: DKLED4030W

UPC: 686334492287

$ 367.20 EA
Company wide:
5 in stock
Documents & Guides
Fostoria Series LED Dock Light, Single-Arm Construction, 30 Watt, 120V, 3300 Lumens, Color Temperature: 4000K, 5 Ft. Cord Length, 18/3 NEMA Cord, 5-15P Plug Type, *TPI Part # 04922802*

Overview

Fostoria Series LED Dock Light, Single-Arm Construction, 30 Watt, 120V, 3300 Lumens, Color Temperature: 4000K, 5 Ft. Cord Length, 18/3 NEMA Cord, 5-15P Plug Type, *TPI Part # 04922802*
Also known as: 686334492287, DKLED4030W, TPIDKLED4030W

Specifications

NEMA Configuration: 5-15P
Lumens: 3300
Color Temperature: 4000 (Cool White)
Wattage: 30
Standards: California Proposition 65
Color: Yellow
NEMA Configuration: 5-15P
Color Temperature: 4000 (Cool White)
Standards: California Proposition 65
Lumens: 3300
Wattage: 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)