TPI K3348TBMSW 8000W 240V 3 P

Item #: 1890754

Cat #: K3348TBMSW

UPC: 686334492232

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI K3348TBMSW 8000W 240V 3 P

Overview

TPI K3348TBMSW 8000W 240V 3 P
Also known as: 686334492232, K3348TBMSW, TPIK3348TBMSW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65