TPI J3348TBMSW 8000W 208V 3 P

Item #: 1890753

Cat #: J3348TBMSW

UPC: 686334492225

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI J3348TBMSW 8000W 208V 3 P

Overview

TPI J3348TBMSW 8000W 208V 3 P
Also known as: 686334492225, J3348TBMSW, TPIJ3348TBMSW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65