TPI J3348BMSW 8000W 208V 3 PH

Item #: 1890739

Cat #: J3348BMSW

UPC: 686334492096

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI J3348BMSW 8000W 208V 3 PH

Overview

TPI J3348BMSW 8000W 208V 3 PH
Also known as: 686334492096, J3348BMSW, TPIJ3348BMSW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65