TPI K3349TW 9600W 240V 3 PHAS

Item #: 1890730

Cat #: K3349TW

UPC: 686334492003

$ 4757.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI K3349TW 9600W 240V 3 PHAS

Overview

TPI K3349TW 9600W 240V 3 PHAS
Also known as: 686334492003, K3349TW, TPIK3349TW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65