TPI J3348TW 8000W 208V 3 PHAS

Item #: 1890726

Cat #: J3348TW

UPC: 686334491969

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI J3348TW 8000W 208V 3 PHAS

Overview

TPI J3348TW 8000W 208V 3 PHAS
Also known as: 686334491969, J3348TW, TPIJ3348TW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65