TPI G3348TW 8000W 277V 1 PHAS

Item #: 1890725

Cat #: G3348TW

UPC: 686334491952

$ 4021.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI G3348TW 8000W 277V 1 PHAS

Overview

TPI G3348TW 8000W 277V 1 PHAS
Also known as: 686334491952, G3348TW, TPIG3348TW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65