TPI K3348W 8000W 240V 3 PHASE

Item #: 1890713

Cat #: K3348W

UPC: 686334491846

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI K3348W 8000W 240V 3 PHASE

Overview

TPI K3348W 8000W 240V 3 PHASE
Also known as: 686334491846, K3348W, TPIK3348W

Specifications

Standards: California Proposition 65
Standards: California Proposition 65