TPI J3348TBMS 8000W 208V 3 PH

Item #: 1890699

Cat #: J3348TBMS

UPC: 686334476300

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI J3348TBMS 8000W 208V 3 PH

Overview

TPI J3348TBMS 8000W 208V 3 PH
Also known as: 686334476300, J3348TBMS, TPIJ3348TBMS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65