TPI G3348TBMS 8000W 277V 1 PH

Item #: 1890698

Cat #: G3348TBMS

UPC: 686334476294

$ 4021.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI G3348TBMS 8000W 277V 1 PH

Overview

TPI G3348TBMS 8000W 277V 1 PH
Also known as: 686334476294, G3348TBMS, TPIG3348TBMS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65