TPI J3348T 8000W 208V 3 PHASE

Item #: 1890673

Cat #: J3348T

UPC: 686334475907

$ 4044.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI J3348T 8000W 208V 3 PHASE

Overview

TPI J3348T 8000W 208V 3 PHASE
Also known as: 686334475907, J3348T, TPIJ3348T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65