TPI G3348T 8000W 277V 1 PHASE

Item #: 1890672

Cat #: G3348T

UPC: 686334475891

$ 4021.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI G3348T 8000W 277V 1 PHASE

Overview

TPI G3348T 8000W 277V 1 PHASE
Also known as: 686334475891, G3348T, TPIG3348T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65