TPI K3349 9600W 240V 3 PHASE

Item #: 1890664

Cat #: K3349

UPC: 686334476072

$ 4757.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI K3349 9600W 240V 3 PHASE

Overview

TPI K3349 9600W 240V 3 PHASE
Also known as: 686334476072, K3349, TPIK3349

Specifications

Standards: California Proposition 65
Standards: California Proposition 65