TPI K3348 8000W 240V 3 PHASE

Item #: 1890661

Cat #: K3348

UPC: 686334476041

$ 3814.94 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI K3348 8000W 240V 3 PHASE

Overview

TPI K3348 8000W 240V 3 PHASE
Also known as: 686334476041, K3348, TPIK3348

Specifications

Standards: California Proposition 65
Standards: California Proposition 65