TPI G3348 8000W 277V 1 PHASE

Item #: 1890659

Cat #: G3348

UPC: 686334476027

$ 4021.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPI G3348 8000W 277V 1 PHASE

Overview

TPI G3348 8000W 277V 1 PHASE
Also known as: 686334476027, G3348, TPIG3348

Specifications

Standards: California Proposition 65
Standards: California Proposition 65