This product has been discontinued.

6" LED Downlight, 30/35/40K, Dimmable
Item #: 1890540
Cat #: CDR6-ALS-9ACK-10V5-WH-UNV
UPC: 849665041788
Company wide:
0
in stock
Discontinued
Documents & Guides
6 Inch LED Downlight, 9/13/19 Watt, 90 CRI, 750/1050/1500 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming
Overview
6 Inch LED Downlight, 9/13/19 Watt, 90 CRI, 750/1050/1500 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming
The new CDR Series provides the quickest selection and easiest installation for retrofit downlight, CFL replacement and new construction applications. With three switch selectable CCT and lumen options, and with your choice of 6”, 8” and 10” sizes, the CDR Series ensures you easily get the right solution every time – it’s nine downlights in one!
Also known as: 849665041788, CDR6-ALS-9ACK-10V5-WH-UNV, CLLCDR6ALS9ACK10V5
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 1050, 1500, 750 |
| Wattage: | 13, 19, 9 |
| Color: | White |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Size: | 6 in |
| Lumens: | 1050, 1500, 750 |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 13, 19, 9 |
| Diameter: | 6 in |