445W Solar Module, 144 Cell, Silver on White

Item #: 1890507

Cat #: LG445N2WE6

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
445 Watt Solar Module, NeON 2® Series, 144 Cell, 1000 Volt DC, 83.07" x 41.02" x 1.57" (40mm Frame), 48.5 lbs, Silver on White

Overview

445 Watt Solar Module, NeON 2® Series, 144 Cell, 1000 Volt DC, 83.07" x 41.02" x 1.57" (40mm Frame), 48.5 lbs, Silver on White

For those who demand super-high efficiency, strong warranties and time-tested technology from a trusted brand, the NeON H Monofacial module is good value and offers improved temperature coefficient and near-zero Light Induced Degradation (LID).

Also known as: LG445N2WE6, LGSLG445N2WE6

Specifications

Volts DC: 1000
Wattage: 445
Family / Style: NeON 2®
Number of Cells: 144
Volts DC: 1000
Family / Style: NeON 2®
Wattage: 445
Number of Cells: 144