This product has been discontinued.

2'x4' LED Flat Panel, 40W, Selectable CCT
Item #: 1890467
Cat #: EZPANFA2X4D10
UPC: 019813400921
Company wide:
0
in stock
Discontinued
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 3745 Lumens, Selectable Color Temperature: 3500K/4000K/5000K
Overview
2 Ft. x 4 Ft. LED Flat Panel, 40 Watt, 120-277V, 3745 Lumens, Selectable Color Temperature: 3500K/4000K/5000K
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813400921, EZPANFA2X4D10, RABEZPANFA2X4D10
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 3700 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3700 |
| Light Technology: | LED |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |