65W LED Retrofit for Post Top/Area

Item #: 1890453

Cat #: LED-8046M40-G7

UPC: 844006056346

Company wide:
0 in stock
Documents & Guides
LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 9040, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 320w, UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 9040, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 320w, UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.

Also known as: 844006056346, LED-8046M40-G7, LGDLED8046M40G7

Specifications

Lumens: 9000
Color Temperature: 4000 (Cool White)
Wattage: 65
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 9000
Wattage: 65
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277