Surge Guard* 50A

Item #: 1890420

Cat #: 44290

UPC: 029892603069

$ 191.10 EA
Company wide:
0 in stock
Documents & Guides
Surge Guard* 50 Amp, Site Circuit Tester, 4.25" Width x 17.5" Length x 4.25" Depth

Overview

Surge Guard* 50 Amp, Site Circuit Tester, 4.25" Width x 17.5" Length x 4.25" Depth
Also known as: 029892603069, 44290, SWC44290

Specifications

Amps: 50
Length: 17.500 in
Width: 4.250 in
Amps: 50
Width: 4.250 in
Length: 17.500 in