Locking Plug with Safety Shroud, 30A, 250V, L6-30P

Item #: 1890404

Cat #: HBL2621SW

UPC: 783585231686

Company wide:
0 in stock
Documents & Guides
Locking Plug with Watertight Safety Shroud, 30 Amp, 250 Volt, L6-30P, TwistLock, IP66 Suitability, UL Type 4x, 12

Overview

Locking Plug with Watertight Safety Shroud, 30 Amp, 250 Volt, L6-30P, TwistLock, IP66 Suitability, UL Type 4x, 12

The unparalleled acceptance and success of the Twist‑Lock line is a tribute to the quality of this long lasting design. 

Also known as: 783585231686, HBL2621SW, KELHBL2621SW

Features & Benefits

  • Impact resistant shroud protects blades against bending and breaking.
  • Reduces exposure to arcing when connecting or disconnecting under load.
  • Superior cord grip design protects terminations from excess strain.

Specifications

Material: Composite
Amps: 30
Volts AC: 250
NEMA Configuration: L6-30P
Material: Composite
Volts AC: 250
Amps: 30
NEMA Configuration: L6-30P