Dalia LED+ Dimmer, Ivory

Item #: 1890011

Cat #: RCL-153PNL-IV

UPC: 784276281430

Company wide:
0 in stock
Documents & Guides
Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, Ivory Finish

Overview

Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, Ivory Finish
Also known as: 784276281430, RCL-153PNL-IV, LUTRCL153PNLIV

Specifications

Color: Ivory
Family / Style: Dalia
Color: Ivory
Family / Style: Dalia